Liquid Tight Conduit Fitting, 1 29/32" L
- Mfr # 471-SLT
- Zoro # G524891907
product price:Â
$
17.75
/ea
Key Features
Compatible Knockout Trade Size
3/4 in
Connection Type
Threaded
Color
Silver
Material
Malleable Iron
Connection Orientation
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 471-SLT
- Zoro #
- G524891907
- UPC #
- -
- Country of Origin
- China
- Connection Type
- Threaded
- Color
- Silver
- Material
- Malleable Iron
- Connection Orientation
- 90 Degrees
- Box Connection
- 3/4 in NPT
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
- Insulated
- No
- Elbow Angle
- 90 Degrees
- For Use With
- Conduit
- Item
- Liquid Tight Conduit Fitting
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Compatible Conduit Type
- Liquid Tight Conduit
- Connector Style
- 90 Degrees
- Shell Material
- Malleable Iron
- Wire Color
- Silver
- Compatible Product Type
- Conduit
Dimensions
- Compatible Knockout Trade Size
- 3/4 in
- Overall Width
- 1 3/8 in
- Overall Length
- 1 29/32 in
- Trade Size
- 3/4 in
- Length
- 1 29/32 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 3/4 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation 90 Degrees , Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.