Shop All Mailer Cartons
Zoro Select
Literature Mailers, 9" x 6 1/2" x 1 3/4", White, 50/Bundle
Mfr # 55VK36
Zoro # G6463065
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 9 in
- Inside Width 6 1/2 in
- Depth 1 4/5"
- Material Corrugate
- Standards ASTM-D-5118
Product Information
- Brand Zoro Select
- MFR # 55VK36
- Zoro # G6463065
- UPC # 841436072816
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 6 1/2 in |
Depth | 1 4/5" |
Outside Height | 2 in |
Inside Height | 1 3/4 in |
Outside Width | 7 in |
Outside Length | 9 3/4 in |
Details
Description
Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 1/2 in, Inside Height 1 3/4 in, Inside LxWxH 9x6-1/2x1-3/4 in, Board Test 32 ECT, Outside Length 9 3/4 in, Outside Width 7 in, Outside Height 2 in, Outside LxWxH 9-3/4x7x2 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 9 5 In 1 Scissors (01-005692)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- SHURTAPE Film Tape, Clear, Continuous Roll, PK18 (AP 015)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- ZORO SELECT Literature Mailers, 17" x 11" x 2 1/2", White, 25/Bundle (55VL18)
- ZORO SELECT Literature Mailers 12" x 12" x 2", White, 50/Bundle (55VK76)
- ZORO SELECT Literature Mailers, 13" x 13" x 4", White, 50/Bundle (55VK95)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 3", White, 50/Bundle (55VK64)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 2", White, 50/Bundle (55VL19)
- ZORO SELECT Corrugated Trays, 24" x 12" x 1 3/4", Kraft, 50/Bundle (55VL32)
- Zoro Select Mailing Tubes & Cartons