Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33HF55
Zoro #
G9223207
UPC #
190735464793
Country of Origin
China
Dimensions
Width
2 1/2 in
Height
4 1/2 in
Depth
2 3/16 in
Outside Height
4 1/2 in
Outside Width
2 1/2 in
Outside Depth
2 1/4 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
5
Material
Zinc Alloy
Color
Gray
Includes
Cover, Mounting Hardware
Finish
Powder Coated
Weather Resistant
No
Capacity
5 Keys
Mounting Style
Surface
Locking Style
Push-Button Combination
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 5, Weather Resistant No, Height 4 1/2 in, Width 2 1/2 in, Depth 2 3/16 in, Zinc Alloy, Gray, Includes Cover, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.