Zoro Homepage

Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK

  • Mfr # 138NS8

  • Zoro # G2450285


product price: $49.39
/pk 3, $16.46/ea

Key Features

Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
ASME B18.16.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138NS8
Zoro #
G2450285
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-3/8"-12

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE

Description

Lock Nuts,1 3/8-12 N1610 NYLON INS,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.