
Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 0.31 in Ht, 250 PK
Mfr # 50NR8
Zoro # G2449043
product price: $121.99
/pk 250, $0.49/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50NR8
Zoro #
G2449043
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Hex Height
0.31 in
Hex Width
0.736 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse
Description
1/2-13 Serrated Flange Hex Lock Nuts Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.