
Lock Nut, 1/2"-13, Steel, Grade C, Wax, 0.262 in Ht, 300 PK
Mfr # 50NO
Zoro # G2447135
product price: $163.99
/pk 300, $0.55/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50NO
Zoro #
G2447135
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Hex Height
0.262 in
Hex Width
3/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,1/2-13 STOV EQUIV LOCK,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.