Zoro Homepage

Lock Nut, #2-56, Nylon, Zinc Plated, 0.081 in Ht, 10000 PK

  • Mfr # 02NS

  • Zoro # G2449192


product price: $667.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Hex Height
0.081 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02NS
Zoro #
G2449192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Hex Height
0.081 in
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

2-56 NM Nylon Insert Hex Lock Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.