
Lock Nut, 5/16"-18, Steel, Grade 5, Yellow Zinc, 0.17 in Ht, 1500 PK
Mfr # 31NR5Y
Zoro # G2448991
product price:Â $140.99
/pk 1500, $0.09/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 5
Finish
Yellow Zinc
Hex Height
0.17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31NR5Y
Zoro #
G2448991
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.489 in
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 5
Finish
Yellow Zinc
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse
Description
Flange Nuts,5/16-18 SERR HEx FL,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.