Zoro Homepage

Lock Nut, 5/8"-18, Nylon, Yellow Zinc, 0.593 in Ht, 400 PK

  • Mfr # 63NSTY

  • Zoro # G2452044


product price: $113.99
/pk 400, $0.28/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Nylon
Finish
Yellow Zinc
Hex Height
0.593 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63NSTY
Zoro #
G2452044
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-18
Hex Height
0.593 in
Hex Width
15/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Yellow Zinc
System of Measurement
Inch
Thread Type
Fine
Locknut Series
NE

Description

Lock Nuts,5/8-18 NTE NYLON INSER,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.