
Lock Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
Mfr # M24D985188
Zoro # G9086727
product price: $369.99
/pk 50, $7.40/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24D985188
Zoro #
G9086727
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M24-3.00
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric Coarse
Description
Lock Nuts,M24-3.0 DIN985 NYLON IN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.