Zoro Homepage

Lock Nut, M6-1.00, Steel, Class 4, Zinc Plated, 5000 PK

  • Mfr # M6D439B

  • Zoro # G9081669


product price: $145.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D439B
Zoro #
G9081669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Jam Nuts,M6-1 DIN 439 HEX JAM N,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.