Lock Nut, Stainless Steel, 5/64", PK10
- Mfr # FLNFIX-10-010P
- Zoro # G322963455
product price:Â
$
18.89
/pk of 10, $1.89/ea
Key Features
Lock Type
Flex Top
Hex Width
23/64 in
Hex Type
Standard Hex
Finish
Plain
Hex Height
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNFIX-10-010P
- Zoro #
- G322963455
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Flex Top
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Finish
- Plain
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Hex Width
- 23/64 in
- Hex Height
- 5/64 in
- Thread Size
- #10-32
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-32, Hex Width 23/64 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.