Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 5/64", PK5
Mfr # FLJNFIX025SLV-005P
Zoro # G822962217
product price:Â
$
36.59
/pk of 5, $7.32/ea
Key Features
Thread Size
1/4"-28
Hex Width
7/16 in
Material Grade/Class
18-8
System of Measurement
Inch
Hex Type
Jam Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFIX025SLV-005P
- Zoro #
- G822962217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Hex Width
- 7/16 in
- Hex Height
- 5/64 in
Details
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Hex Type
- Jam Hex
- Finish
- Silver-Plated
- Lock Type
- Flex Top
- Item
- Lock Nut
- Material
- Stainless Steel
Description
Lock Nut, Finish Silver-Plated, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5