Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 7/64", PK2
Mfr # FLJNFIX037SLV-002P
Zoro # G222964620
product price:Â
$
19.19
/pk of 2, $9.60/ea
Key Features
Hex Height
7/64 in
Product Type
Lock Nut
Finish
Silver-Plated
Thread Size
3/8"-24
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFIX037SLV-002P
- Zoro #
- G222964620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 7/64 in
- Thread Size
- 3/8"-24
- Hex Width
- 35/64 in
Details
- Product Type
- Lock Nut
- Finish
- Silver-Plated
- Item
- Lock Nut
- Material
- Stainless Steel
- Hex Type
- Jam Hex
- Material Grade/Class
- 18-8
- Lock Type
- Flex Top
- System of Measurement
- Inch
Description
Lock Nut, Finish Silver-Plated, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-24, Hex Width 35/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2