Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 9/32", PK2
Mfr # FLNFIX0507-002P
Zoro # G722963277
product price:Â
$
18.99
/pk 2, $9.50/ea
Key Features
Material
Stainless Steel
Finish
Black Oxide
Hex Height
9/32 in
System of Measurement
Inch
Product Type
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNFIX0507-002P
- Zoro #
- G722963277
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Nut
- Material
- Stainless Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Product Type
- Lock Nut
- Material Grade/Class
- 18-8
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
Description
Lock Nut, Finish Black Oxide, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-20, Hex Width 47/64 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.