Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 9/32", PK2
Mfr # FLNIX0507-002P
Zoro # G022962734
product price:Â
$
18.49
/pk of 2, $9.25/ea
Key Features
Hex Width
47/64 in
Finish
Black Oxide
Product Type
Lock Nut
Material Grade/Class
18-8
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLNIX0507-002P
- Zoro #
- G022962734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 47/64 in
- Hex Height
- 9/32 in
- Thread Size
- 1/2"-13
Details
- Finish
- Black Oxide
- Item
- Lock Nut
- Product Type
- Lock Nut
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Material
- Stainless Steel
- Hex Type
- Standard Hex
Description
Lock Nut, Finish Black Oxide, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 47/64 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2