Lock Nut, Steel, 13/64", PK10
- Mfr # FLHNI0437-010P
- Zoro # G022964615
product price:Â
$
21.29
/pk of 10, $2.13/ea
Key Features
Material Grade/Class
1010-1045
System of Measurement
Inch
Hex Height
13/64 in
Finish
Black Oxide
Hex Width
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNI0437-010P
- Zoro #
- G022964615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 13/64 in
- Hex Width
- 39/64 in
- Thread Size
- 7/16"-14
Details
- Material Grade/Class
- 1010-1045
- Item
- Lock Nut
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- Steel
- Hex Type
- Standard Hex
- Lock Type
- Flex Top
- Shell Material
- Steel
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 7/16 In.-14, Hex Width 39/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.