Lock Nut, Steel, 13/64", PK2
- Mfr # FLHJI100-002P
- Zoro # G922962490
product price:Â
$
24.79
/pk of 2, $12.40/ea
Key Features
Material
Steel
Hex Height
13/64 in
Hex Type
Heavy Jam
Hex Width
1 31/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHJI100-002P
- Zoro #
- G922962490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 13/64 in
- Hex Width
- 1 31/64 in
- Thread Size
- 1"-8
Details
- Material
- Steel
- Hex Type
- Heavy Jam
- Item
- Lock Nut
- Finish
- Plain
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Shell Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1 In.-8, Hex Width 1 31/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.