Lock Nut, Steel, 3/64", PK25
- Mfr # FLHJI025-025P
- Zoro # G722963758
product price:Â
$
19.99
/pk of 25, $0.80/ea
Key Features
Material
Steel
Hex Type
Heavy Jam
Hex Width
31/64 in
Lock Type
Flex Top
Hex Height
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHJI025-025P
- Zoro #
- G722963758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 31/64 in
- Hex Height
- 3/64 in
- Thread Size
- 1/4"-20
Details
- Item
- Lock Nut
- Material
- Steel
- Hex Type
- Heavy Jam
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Lock Nut
- Material Grade/Class
- 1010-1045
- Shell Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-20, Hex Width 31/64 in, Hex Height 3/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.