Lock Nut, Steel, 15/32"
- Mfr # FLHHI100CAD-001P
- Zoro # G522963798
product price:Â
$
17.39
/ea
Key Features
Lock Type
Flex Top
Hex Width
1 31/64 in
Product Type
Lock Nut
Material
Steel
Finish
Cadmium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHHI100CAD-001P
- Zoro #
- G522963798
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Flex Top
- Product Type
- Lock Nut
- Item
- Lock Nut
- Material
- Steel
- Finish
- Cadmium-Plated
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- 1"-8
- Hex Width
- 1 31/64 in
- Hex Height
- 15/32 in
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 1 In.-8, Hex Width 1 31/64 in, Hex Height 15/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.