Lock Nut, Steel, 7/64", PK15
- Mfr # FLHHI031CAD-015P
- Zoro # G222963142
product price:Â
$
17.29
/pk of 15, $1.15/ea
Key Features
System of Measurement
Inch
Hex Width
35/64 in
Material Grade/Class
1010-1045
Lock Type
Flex Top
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHHI031CAD-015P
- Zoro #
- G222963142
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Nut
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Lock Type
- Flex Top
- Material
- Steel
- Finish
- Cadmium-Plated
- Hex Type
- Heavy Hex
- Shell Material
- Steel
Dimensions
- Hex Width
- 35/64 in
- Thread Size
- 5/16"-18
- Hex Height
- 7/64 in
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-18, Hex Width 35/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.