Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 3/32", PK25
- Mfr # FLHHI025-025P
- Zoro # G522964467
product price:Â
$
18.29
/pk of 25, $0.73/ea
Key Features
Hex Height
3/32 in
System of Measurement
Inch
Hex Type
Heavy Hex
Lock Type
Flex Top
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHHI025-025P
- Zoro #
- G522964467
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Lock Type
- Flex Top
- Material
- Steel
- Item
- Lock Nut
- Material Grade/Class
- 1010-1045
- Product Type
- Lock Nut
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 3/32 in
- Thread Size
- 1/4"-20
- Hex Width
- 31/64 in
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-20, Hex Width 31/64 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.