Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 7/64", PK15
- Mfr # FLHHI037-015P
- Zoro # G222962480
product price:Â
$
25.59
/pk of 15, $1.71/ea
Key Features
Lock Type
Flex Top
Material Grade/Class
1010-1045
Hex Type
Heavy Hex
Hex Height
7/64 in
Hex Width
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHHI037-015P
- Zoro #
- G222962480
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- Item
- Lock Nut
- Hex Type
- Heavy Hex
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Lock Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 7/64 in
- Hex Width
- 39/64 in
- Thread Size
- 3/8"-16
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/8 In.-16, Hex Width 39/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.