Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/64", PK25
Mfr # FLJNI025CAD-025P
Zoro # G922962100
product price:Â
$
17.79
/pk of 25, $0.71/ea
Key Features
Material
Steel
Hex Width
7/16 in
Material Grade/Class
1010-1045
Finish
Cadmium-Plated
Hex Height
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNI025CAD-025P
- Zoro #
- G922962100
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Material Grade/Class
- 1010-1045
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- System of Measurement
- Inch
- Product Type
- Lock Nut
- Lock Type
- Flex Top
- Hex Type
- Jam Hex
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.