Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/32", PK25
- Mfr # FLHNI031-025P
- Zoro # G122964553
product price:Â
$
18.49
/pk of 25, $0.74/ea
Key Features
Finish
Plain
Hex Height
5/32 in
Material Grade/Class
1010-1045
Lock Type
Flex Top
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNI031-025P
- Zoro #
- G122964553
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Lock Nut
- Material Grade/Class
- 1010-1045
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 5/32 in
- Thread Size
- 5/16"-18
- Hex Width
- 31/64 in
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-18, Hex Width 31/64 in, Hex Height 5/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.