Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/64", PK25
- Mfr # FLJNFI025-025P
- Zoro # G822962965
product price:Â
$
17.29
/pk 25, $0.69/ea
Key Features
Hex Width
7/16 in
Hex Height
5/64 in
Material
Steel
Lock Type
Flex Top
Material Grade/Class
1010-1045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNFI025-025P
- Zoro #
- G822962965
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- Finish
- Plain
- Hex Type
- Jam Hex
- System of Measurement
- Inch
- Item
- Lock Nut
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25