Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/64", PK50
- Mfr # FLHNI-10-050P
- Zoro # G122963655
product price:Â
$
22.99
/pk of 50, $0.46/ea
Key Features
Lock Type
Flex Top
System of Measurement
Inch
Hex Type
Standard Hex
Hex Height
5/64 in
Hex Width
23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNI-10-050P
- Zoro #
- G122963655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 5/64 in
- Thread Size
- 3/16"-24
- Hex Width
- 23/64 in
Details
- Item
- Lock Nut
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Hex Type
- Standard Hex
- Material Grade/Class
- 1010-1045
- Finish
- Plain
- Product Type
- Lock Nut
- Material
- Steel
- Shell Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/16 In.-24, Hex Width 23/64 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.