Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/64", PK15
Mfr # FLHNFI037-015P
Zoro # G822964068
product price:Â
$
20.99
/pk 15, $1.40/ea
Key Features
Hex Type
Standard Hex
System of Measurement
Inch
Product Type
Lock Nut
Lock Type
Flex Top
Hex Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI037-015P
- Zoro #
- G822964068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 13/64 in
- Hex Width
- 35/64 in
- Thread Size
- 3/8"-24
Details
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Product Type
- Lock Nut
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- Finish
- Plain
- Item
- Lock Nut
- Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/8 In.-24, Hex Width 35/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15