Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 7/64", PK15
Mfr # FLJNFI037CAD-015P
Zoro # G222962190
product price:Â
$
18.79
/pk 15, $1.25/ea
Key Features
Finish
Cadmium-Plated
Hex Height
7/64 in
Material Grade/Class
1010-1045
Hex Type
Jam Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFI037CAD-015P
- Zoro #
- G222962190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 7/64 in
- Thread Size
- 3/8"-24
- Hex Width
- 35/64 in
Details
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- Material Grade/Class
- 1010-1045
- Hex Type
- Jam Hex
- System of Measurement
- Inch
- Material
- Steel
- Lock Type
- Flex Top
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/8 In.-24, Hex Width 35/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov