Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/64", PK25
- Mfr # FLJNFI025CAD-025P
- Zoro # G722963079
product price:Â
$
17.99
/pk 25, $0.72/ea
Key Features
Material
Steel
Hex Type
Jam Hex
Hex Width
7/16 in
Material Grade/Class
1010-1045
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFI025CAD-025P
- Zoro #
- G722963079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 7/16 in
- Thread Size
- 1/4"-28
- Hex Height
- 5/64 in
Details
- Material
- Steel
- Hex Type
- Jam Hex
- Material Grade/Class
- 1010-1045
- Lock Type
- Flex Top
- Product Type
- Lock Nut
- System of Measurement
- Inch
- Finish
- Cadmium-Plated
- Item
- Lock Nut
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.