Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, PK15
- Mfr # FLHN006007-015P
- Zoro # G822963726
product price:Â
$
13.79
/pk of 15, $0.92/ea
Key Features
Hex Type
Standard Hex
Material
Steel
Lock Type
Flex Top
Hex Width
10 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHN006007-015P
- Zoro #
- G822963726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 10 mm
- Thread Size
- M6x1.00
- Hex Height
- 7.8 mm
Details
- Hex Type
- Standard Hex
- Material
- Steel
- Item
- Lock Nut
- Lock Type
- Flex Top
- System of Measurement
- Metric
- Product Type
- Lock Nut
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Lock Nut, Finish Black Oxide, Material Steel, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 7.8 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.