Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, PK15
- Mfr # FLHN008007-015P
- Zoro # G322962410
product price:Â
$
23.99
/pk of 15, $1.60/ea
Key Features
Material
Steel
Hex Width
13 mm
Hex Type
Standard Hex
System of Measurement
Metric
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHN008007-015P
- Zoro #
- G322962410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 13 mm
- Thread Size
- M8x1.25
- Hex Height
- 10.4 mm
Details
- Material
- Steel
- Hex Type
- Standard Hex
- System of Measurement
- Metric
- Lock Type
- Flex Top
- Finish
- Black Oxide
- Item
- Lock Nut
- Shell Material
- Steel
Description
Lock Nut, Finish Black Oxide, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 10.4 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.