Zoro Homepage

Lock, Swivel, 2-5/8 x 3-5/8

  • Mfr # 3G281

  • Zoro # G2352095


product price: $12.55
/ea

Key Features

For Use With
Albion 16 Series Swivel Caster
Material
Steel
Mounting Type
Plate
Inside Bolt Hole Spacing
2-5/8" x 3-5/8"
Swivel Lock Type
Directional Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G281
Zoro #
G2352095
UPC #
-
Country of Origin
China

Details

Item
Caster Lock Kit
For Use With
Albion 16 Series Swivel Caster
Material
Steel
Mounting Type
Plate
Inside Bolt Hole Spacing
2-5/8" x 3-5/8"
Swivel Lock Type
Directional Lock

Description

Caster Lock Kit, Directional Lock, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.