Shop All Locking Plugs
Zoro Select
Locking Plug, Blk/White, 120/208VAC, 2.0 HP
Mfr # 72120NP
Zoro # G4439550
$33.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.13in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Zoro Select
- MFR # 72120NP
- Zoro # G4439550
- UPC # 781786701328
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.13in |
Cord Size | 0.465 in to 1.150 in |
Overall Length | 2.13 in |
Outside Diameter | 2.13 in |
Body Length | 2.13 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.465 in |
Face Diameter | 1.89 in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.86 in |
Display Size | Standard Sized |
Width | 2.13 in |
Details
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.465 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- HUBBELL HBL2811ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 120/208V, L21-30P, Black and White Nylon (HBL2811ST)
- Zoro Select Locking Devices