Locknut, #10-24, Pk100
- Mfr # P4978-011
- Zoro # G205934565
product price:Â
$
5.50
/pk of 100, $0.06/ea
Key Features
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Direction
Right Hand
Thread Type
UNF
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4978-011
- Zoro #
- G205934565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 10-24
Details
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Fastener Thread Direction
- Right Hand
- Thread Type
- UNF
- Material
- Stainless Steel
- Item
- Lock Nut
- Basic Material
- Stainless Steel
- Type
- With Nylon Insert
- Shell Material
- Stainless Steel
Description
Lock Nut, Material Stainless Steel, Thread Size 10-24, System of Measurement Inch, Thread Direction Right Hand, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.