Shop 3M
See all product information
Create Account
TPO Plastic Parts Repair
- Mfr # 8239
- Zoro # G505130728
product price:Â
$
47.95
/ea
Key Features
Viscosity
15000 to 20000
Type
Two Part Urethane
Size
200 mL
Specific Gravity
1.28
VOC Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8239
- Zoro #
- G505130728
- UPC #
- -
- Country of Origin
- Unknown
- Item
- TPO Plastic Parts Repair
- Viscosity
- 15000 to 20000
- Type
- Two Part Urethane
- Specific Gravity
- 1.28
- VOC Content
- 0%
- Begins to Harden
- 50 Sec.
- Color
- Black
- Substrates
- Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
- Wire Color
- Black
Dimensions
- Size
- 200 mL
- Bottle Size
- 200 mL
- Size - Alpha
- 200 mL
- Container Size
- 200 mL
Description
TPO Plastic Parts Repair, Two Part Urethane, Size 200 mL, Black, Temp Range -40 to 176 F, Curing Time 60 Min, Application Time 50 Sec, VOC Content 0%, Viscosity 15000 to 20000, Specific Gravity 1.28, Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.