Shop ZORO SELECT
See all product information
Create Account
Locknut, Brass, BSPP, 1/8 in
- Mfr # ZUSA-PF-10342
- Zoro # G200425204
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
BSPP
Overall Length
3/16 in
Standards
ASME B16.15, ASTM B584, ASTM BS21, NSF 372, NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10342
- Zoro #
- G200425204
- UPC #
- 193005109158
- Country of Origin
- Thailand
- Specific Fitting Shape
- Locknut
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- BSPP
- Item
- Locknut
- Standards
- ASME B16.15, ASTM B584, ASTM BS21, NSF 372, NSF 61
- Temp. Range
- -20 Degrees to 150 Degrees F
- Application
- Non-Potable Water
- Maximum Operating Pressure
- 200 psi
- Low Lead Certified Standard
- NSF 61; NSF 372
- Low Lead Compliance Level
- Certified
- Class
- Class 125
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Material Grade
- C89833
- Connection Type
- Threaded
Dimensions
- Overall Length
- 3/16 in
- Nominal Pipe Size
- 1/8 in
- Thread Size
- 1/8"-27
- Hex Size
- 23/32 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Locknut, 1/8 in Nominal Pipe Size, Class Class 125, Not Applicable, Brass, C89833, BSPP, 1/8 In.-27, 200 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.