Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Hasp, Silver, Steel, 4 Max. No. of Padlocks, 9/32 in Max. Shackle Dia., 1 in Jaw Clearance

  • Mfr # 7603

  • Zoro # G2990802


product price: $8.99
/ea

Key Features

Material
Steel
Max. Number of Padlocks
4
For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
3 1/4 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603
Zoro #
G2990802
UPC #
-
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
3 1/4 in
Width
2 3/8 in
Closed Jaw Hole Size
1 in
Overall Width
2 3/8 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
4
Lockout Color
Silver
Standards
OSHA 1910.147
Legend
No Legend
Pry-Resistant
Yes
Lockout Hasp Style
Heavy-Duty
OSHA Compliant
Yes
Lockout Material
Steel
Maximum Number of Padlocks
4
Header
None/No Header
Lockout Material Finish
Zinc Plated
Duty Rating
Heavy Duty
Product Type
High-Strength Pry-Resistant Hasp
Resistance Properties
Pry Resistant
Hasp Closure Type
Fold Over with Slot

Description

Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 9/32 in, Hasp Closure Type Fold Over with Slot, Lockout Material Steel, Lockout Material Finish Zinc Plated, Maximum Number of Padlocks 4, Product Type High-Strength Pry-Resistant Hasp, Resistance Properties Pry Resistant, Duty Rating Heavy Duty, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Silver, Overall Length 3 1/4 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.