Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Snap-On, 8 Lock, Silver
Mfr # 7604
Zoro # G3160823
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Pry-Resistant Yes
- Lockout Hasp Style Heavy-Duty
- Legend No Legend
- Width 2 3/8 in
Product Information
- Brand Zoro Select
- MFR # 7604
- Zoro # G3160823
- UPC # 00071649217180
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Length | 6 7/8 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Closed Jaw Hole Size | 1 in |
Details
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 9/32 in, Hasp Closure Type Fold Over with Slot, Lockout Material Steel, Lockout Material Finish Zinc Plated, Maximum Number of Padlocks 8, Product Type High-Strength Pry-Resistant Hasp, Resistance Properties Pry Resistant, Duty Rating Heavy Duty, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Silver, Overall Length 6 7/8 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Brown, 42" L, 1-1/2" W (A000550920111)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- SMV English Red Safety Sign 14 in. H X 14 in. W (2-C)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- Zoro Select Lockout Hasps