Lockout Padlock, Keyed Different, Aluminum, White, 1 1/2 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 48JR72

  • Zoro # G3311099


product price: $61.59
/pk 6, $10.27/ea

Key Features

Body Color
White
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR72
Zoro #
G3311099
UPC #
190735095362
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
2 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
1
Number of Pins
6
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Locking Mechanism
6-Pin Tumbler
Color
White
Opening Type
Key
Language
English, French, Spanish
Header
None/No Header
Labeling
Label Included
Number of Tumbler Pins
6
Number of Keys Included
1

Description

Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 13/16 in, Body Width 1 9/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.