Lockout Padlock, Keyed Different, Steel, Black, 2 in Shackle Height, 1 9/16 in Body Width
Mfr # 1803LHBLK
Zoro # G3846902
product price: $13.29
/eaKey Features
Padlock Body Material
Steel
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
2 in
Shackle Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1803LHBLK
Zoro #
G3846902
UPC #
071649223150
Country of Origin
China
Dimensions
Body Width
1 9/16 in
Shackle Height
2 in
Body Height
1 1/4 in
Body Thickness
15/16 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in
Details
Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Steel
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Extended
Number of Keys
2
Bumper Color
Black
Includes
Two keys
Color
Black
Opening Type
Key
Non-Removable Key
No
Resistance Properties
Pry Resistant
Horizontal Shackle Clearance
3/4 in
Key Style
Standard
Number of Keys Included
2
Vertical Shackle Clearance
2 in
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.