Lockout Padlock, Keyed Different, Steel, Blue, 2 in Shackle Height, 1 9/16 in Body Width
Mfr # 1803LHBLU
Zoro # G3846875
product price: $13.29
/eaKey Features
Padlock Body Material
Steel
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
2 in
Shackle Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1803LHBLU
Zoro #
G3846875
UPC #
071649223129
Country of Origin
China
Dimensions
Body Width
1 9/16 in
Shackle Height
2 in
Body Height
1 1/4 in
Body Thickness
15/16 in
Shackle Diameter
5/16 in
Width Across Shackle
5/8 in
Details
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Steel
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Extended
Number of Keys
2
Bumper Color
Blue
Includes
Two keys
Color
Blue
Non-Removable Key
No
Opening Type
Key
Horizontal Shackle Clearance
3/4 in
Number of Keys Included
2
Vertical Shackle Clearance
2 in
Key Style
Standard
Resistance Properties
Pry Resistant
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.