Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Steel, Red, 2 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 1803LHRED

  • Zoro # G3846911


product price: $13.29
/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803LHRED
Zoro #
G3846911
UPC #
071649223112
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
2 in
Body Height
1 1/4 in
Body Thickness
15/16 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Steel
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Extended
Number of Keys
2
Bumper Color
Red
Includes
Two keys
Color
Red
Vertical Shackle Clearance
2 in
Key Style
Standard
Non-Removable Key
No
Horizontal Shackle Clearance
3/4 in
Resistance Properties
Pry Resistant
Number of Keys Included
2
Opening Type
Key

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Bumper Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.