Lockout Padlock, Keyed Different, Steel, Yellow, 2 in Shackle Height, 1 9/16 in Body Width
Mfr # 1803LHYLW
Zoro # G3846893
product price:Â $13.29
/eaKey Features
Padlock Body Material
Steel
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
2 in
Shackle Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1803LHYLW
Zoro #
G3846893
UPC #
071649223136
Country of Origin
China
Dimensions
Body Width
1 9/16 in
Shackle Height
2 in
Body Height
1 1/4 in
Body Thickness
15/16 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in
Details
Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Steel
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Extended
Number of Keys
2
Bumper Color
Yellow
Includes
Two keys
Color
Yellow
Key Style
Standard
Non-Removable Key
No
Vertical Shackle Clearance
2 in
Resistance Properties
Pry Resistant
Horizontal Shackle Clearance
3/4 in
Number of Keys Included
2
Opening Type
Key
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Bumper Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.