Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 18" x 8" x 8", Kraft, 25/Bundle
Mfr # 11R239
Zoro # G3057376
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R239
- Zoro # G3057376
- UPC # 812578004621
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 8 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Length | 18 3/8 in |
Outside Width | 8 3/8 in |
Details
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 18 in, Inside Width 8 in, Inside Height 8 in, 18x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 18 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00006)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 10", Kraft, 20/Bundle (10Y716)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- Zoro Select Shipping & Moving Boxes