Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle
Mfr # 55VJ61
Zoro # G6462094
Sold in multiples of 15 for $93.75
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VJ61
- Zoro # G6462094
- UPC # 841436097116
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 in |
Inside Width | 14 in |
Outside Height | 14 5/8 in |
Outside Length | 40 3/8 in |
Inside Height | 14 in |
Outside Width | 14 3/8 in |
Details
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 40 in, Inside Width 14 in, Inside Height 14 in, 40x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 40 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 40 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- LUXOR Wall-Mount Music Whiteboard, 72"W x 48"H (WB7248M)
- LOONEY LABS Fluxx® Card Game (001)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle (55VH86)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- Zoro Select Shipping & Moving Boxes