Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle
Mfr # 11R264
Zoro # G3057236
original price:
$3.09
6% off
new price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R264
- Zoro # G3057236
- UPC # 812578006915
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Width | 8 3/8 in |
Inside Height | 8 in |
Outside Length | 40 3/8 in |
Outside Height | 8 5/8 in |
Details
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 40 in, Inside Width 8 in, Inside Height 8 in, 40x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 40 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 40 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- CYNAMED Lister Bandage Scissors, 4.5", Titanium (CYZR-0044)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 8", Kraft, 25/Bundle (11R360)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 8", Kraft, 25/Bundle (11R368)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- Zoro Select Shipping Cartons