Long Lag Shield, 1/4" Dia, 2-3/8" L, Alloy Steel Zinc Yellow, 100 PK

  • Mfr # 1438AEP

  • Zoro # G7573528


product price:  $117.99
/pk 100, $1.18/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1438AEP
Zoro #
G7573528
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2-3/8"

Details

Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow

Description

1/4X2 3/8 Expansion Pin Anchor Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.