
Long Lag Shield, 3/4" Dia, 5" L, Alloy Steel Zinc Yellow, 20 PK
Mfr # 7580AEP
Zoro # G7573643
product price: $254.99
/pk 20, $12.75/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7580AEP
Zoro #
G7573643
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
3/4"
Overall Length
5"
Details
Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Description
3/4X5 Expansion Pin Anchor Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.