Long Nipple, 304 SS, 3/8" Pipe Size, MNPT
Mfr # ZUSA-PF-7814
Zoro # G200420810
product price: $11.19
/eaKey Features
Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7814
Zoro #
G200420810
UPC #
193005126711
Country of Origin
China
Dimensions
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
7,300 psi
Material Grade
304
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Description
Long Nipple, Stainless Steel, 304, 3/8 in, Male, NPT, 18, 3/8 in, Male, NPT, 18, 7,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.